-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ 208v | 7.9A |
| Base Indicator | Rigid |
| Bearing Type | Ball |
| Bearing-drive-end | 6206 |
| Bearing-opp-drive-end | 6203 |
| Cc Number | CC010A |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 86.5% |
| Efficiency @ 100% Load | 86.5% |
| Enclosure Design | TEFC |
| Frame | 182TC |
| Frame Material | Steel |
| Frame Size | 182TC |
| Frequency | 60 Hz |
| Full Load Amps | 7.9-7.2/3.6A |
| Hp | 3 hp |
| Hz | 60 Hz |
| Includes | Conduit Box |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Inverter Rated | Yes |
| Kva Code | L |
| Length Less Shaft | 12 9/16" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
|---|---|
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Type | Three Phase |
| Mounting Type | Face |
| Nameplate Rpm | 3450 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 86.5% |
| Overall Length | 15.18" |
| Phase | 3 |
| Power Factor | 92 |
| Pulley Face Code | C Face |
| Rpm | 3450 RPM |
| Rpm Range | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 2 11/16" |
| Shaft Rotation | Reversible |
| Standards | Csa, Csa Eev, Ur |
| Synchronous Rpm | 3600 RPM |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 230/460V |
| Motor Thermal Protection | None |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)