-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 12-12.6/6.3A |
| Base Indicator | Rigid |
| Bearing Type | Ball |
| Break-down Torque | 31.8 lbs.-ft. |
| Cc Number | CC010A |
| Class | Stock |
| Code | K |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Efficiency | 88.5% |
| Enclosure Design | TEFC |
| Frame | 184TC |
| Frame Material | Iron |
| Frame Size | 184TC |
| Frequency | 60 Hz |
| Full Load Amps | 11.6/5.8A |
| Full Load Torque | 7.5 lbs.-ft. |
| Hp | 5 hp |
| Hz | 60 Hz |
| Includes | Conduit Box |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Inverter Rated | Yes |
| Lead | 9#16 |
| Length Less Shaft | 13 1/4" |
| Line-line Res. @ 25° C | 2.5641 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 20.2 lbs.-ft. |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.15 |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting Type | Face |
| Multiplier | L1 |
| Nameplate Rpm | 3475 RPM |
| Nema Design | NEMA A |
| Nema/iec | NEMA |
| No Load Amps | 3.04A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 88.5% |
| Overall Length | 15.98" |
| Phase | 3 |
| Power Factor | 90 |
| Proprietary | No |
| Pull-up Torque | 19.6 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | D |
| Rpm | 3400-3600 RPM |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 2 3/4" |
| Shaft Rotation | Reversible |
| Standards | Csa, Csa Eev, Ur |
| Start Configuration | DOL |
| Starting Amps | 51.7A |
| Synchronous Rpm | 3600 RPM |
| Temp. Rise @ Rated Load | 67°C |
| Temp. Rise @ S. F. Load | 83°C |
| Thermal Protection | None |
| Type | 0624M |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Wire Size | 16 AWG |
| Motor Thermal Protection | None |
| xp class/group | None |
| Height (cm) | 38.42 |
|---|---|
| Length (cm) | 54.93 |
| Width (cm) | 40.96 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)