-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Panel Meter |
|---|---|
| Accuracy | -0.3% to +0.3% |
| Connector Type | Screw Terminal |
| Depth | 3.3" |
| Display | Red LED Display |
| Display Digits | 4 |
| Display Span | -1999 to +9999 |
| Excitation Voltage | No |
| Fits | 72 mm x 36 mm |
| Input Range | 0-500V AC |
|---|---|
| Mounting | Bracket |
| Nema Rating | NEMA 4X Front Panel |
| Output | Relay |
| Power Required | 100-240V AC |
| Relays | 250V AC 3A, 30V DC 3A |
| Style | MT4Y Series |
| True Rms | Yes |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 8.64 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)