-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heated Air Curtain |
|---|---|
| Air Velocity | 3500 FPM |
| Air Volume | 1812 CFM |
| Control Type | Hard Wiring |
| Dba @ 10 Ft. | 67 dBA |
| Depth | 13" |
| Electrical Connection | Hardwired |
| Finish | Powder Coated |
| For Opening Width | 3 ft. |
| For Outdoor Use | No |
| Frequency | 60 Hz |
| Full Load Current | 31.3A |
| Grille Material | Steel |
| Heat Source | Electric |
| Heated/not Heated | Heated |
| Heater Power Consumption | 10 kW |
| Height | 14" |
| Hepa Air Cleaning | No |
| Housing Color | White |
| Housing Material | Aluminum |
| Includes | (3) Speed Motor With Factory Mounted Wired Fan And Heat Selector Switch, 24V Magnetic Reed Door Limit Swtich, 24V Thermostat, 24V Transformer, Adjustable Time Delay |
| Max. Air Velocity | 3284 FPM |
| Max. Air Volume | 1687 CFM |
| Max. Amps | 31.3A |
| Max. Door Width | 3 ft. |
| Max. Mounting Height | 10 ft. |
|---|---|
| Max. Mounting Height - Insects | 8 ft. |
| Max. Rpm | 1750 RPM |
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower Per Motor | 1/2 hp |
| Motor Type | Permanent Split Capacitor |
| Nozzle Width | 36" |
| Number Of Motors | 1 |
| Number Of Speeds | 3 |
| Overall Depth | 15" |
| Overall Height | 14" |
| Overall Width | 39" |
| Panel/switch Included | Includes Control Panel & Door Switch |
| Phase | 3 |
| Power Consumption | 10 kW |
| Profile Type | Standard Profile |
| Requires | Hard Wiring |
| Sanitation Certified | No |
| Series | CHD10 Series |
| Sound Level @ 10 Ft | 66 dBA |
| Standards | Amca Certified, Ashrae Standard 90.1-2019, Iecc |
| Ultraviolet Air Cleaning | No |
| Voltage | 208V AC |
| Washdown | No |
| Width | 39" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 115.57 |
| Width (cm) | 46.99 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)