-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Panel Meter |
|---|---|
| Ac Magnitude Calculation | Average, True RMS |
| Ac Supply Voltage | 100-240V AC |
| Ac Voltage Input | 100-240V AC |
| Ac Voltage Supply Max. | 240V AC |
| Ac Voltage Supply Min. | 100V AC |
| Accuracy | +/-0.3% Of Reading +/-3 Digit |
| Connector Type | Screw Terminal |
| Cutout Height | 1 7/8" |
| Cutout Width | 3 25/32" |
| Depth | 3.3" |
| Digit Height - Max. | 0.559" |
| Digital Display Screen Color | Red |
| Digital Display Screen Type | LED |
| Display | Red LED Display |
| Display Digits | 4 |
| Display Span | -1999 to +9999 |
| Display Span - Max. | 9999 |
| Display Span - Min. | -1999 |
| Excitation Voltage | No |
| Fits | 72x36mm |
| Frequency | 50/60 Hz |
| Frequency Display - Minimum | 0.1 Hz |
| Frequency Display - Maximum | 9999 Hz |
|---|---|
| Frequency Input | 0.1-9999 Hz |
| Function Type | Digital Panel Meter |
| Includes | Mounting Brackets |
| Includes Mounting Hardware | Included |
| Input Range | 0-500V AC |
| Interface | RS-485 |
| Manufacturers Warranty Length | 3 yrs. |
| Min. Display Span | -1999 |
| Mounting | Bracket |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Display Digits | 4 |
| Output | Indicator |
| Overall Depth | 3.3" |
| Overall Height | 14/25" |
| Parameters Measured | AC Voltage |
| Series | MT4Y Series |
| Style | MT4Y Series |
| Supply Voltage | 100-240V AC |
| Terminal Connection Type | Screw Clamp |
| True Rms | Yes |
| Standards | CE, EAC, ROHS |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 8.64 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)