-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Panel Meter |
|---|---|
| Ac Magnitude Calculation | Average |
| Ac Supply Voltage | 100-240V AC |
| Ac Voltage Input | 100-240V AC |
| Ac Voltage Supply Max. | 240V AC |
| Ac Voltage Supply Min. | 100V AC |
| Accuracy | +/-0.1% Reading +/-2 Digit (23℃+/-5℃ - Full Scale), +/-0.5% Reading +/-3 Digit (-10℃ to 50℃ - Full Scale) |
| Connector Type | Screw Terminal |
| Current Display - Maximum | 5A |
| Current Display - Minimum | 0 mA |
| Depth | 3.3" |
| Digit Height - Max. | 0.559" |
| Digital Display Screen Color | Red |
| Digital Display Screen Type | LED |
| Display | Red LED Display |
| Display Digits | 4 |
| Display Span | -1999 to +9999 |
| Display Span - Max. | 9999 |
| Display Span - Min. | -1999 |
| Excitation Voltage | No |
| Fits | 72x36mm |
| Frequency | 50/60 Hz |
| Frequency Display - Minimum | 0.1 Hz |
| Frequency Display - Maximum | 9999 Hz |
| Frequency Input | 0.1-9999 Hz |
| Function Type | Digital Panel Meter |
| Includes | Mounting Bracket |
| Includes Mounting Hardware | Included |
|---|---|
| Input Range | 0-5A |
| Input Signal | 0 mA-5A |
| Interface | RS-485 |
| Manufacturers Warranty Length | 3 yrs. |
| Min. Display Span | -1999 |
| Mounting | Bracket |
| Nema Enclosure Rating | NEMA 4X |
| Nema Rating | NEMA 4X Front Panel |
| Number Of Display Digits | 4 |
| Output | Relay |
| Overall Depth | 3.3" |
| Overall Height | 1.42" |
| Overall Width | 2.83" |
| Parameters Measured | AC Current |
| Relay Ac Contact Rating | 3A @ 250V AC |
| Relay Contact Form | No |
| Relay Dc Contact Rating | 3A @ 30V DC |
| Series | MT4Y Series |
| Style | MT4Y Series |
| Supply Voltage | 100-240V AC |
| Terminal Connection Type | Screw Clamp |
| Transformer Type | AC Current Transformer |
| True Rms | Yes |
| Type | AC Current |
| Use With | External 5A Current Transformer |
| Standards | CE, CULUS, EAC, ROHS, UKCA |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 8.64 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)