-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Counter/Timer |
|---|---|
| Counts | 99999 |
| Counts/second | 9.999 per sec. |
| Depth | 3.27" |
| Dimensions | 2.83" x 36 mm x 3.27" |
| Display Span | 999999 |
| Display Type | LED |
| Features | Count Up, Count Down (Counter), Count Up, Count Down (Timer), Terminal Block |
| Fits Panel Cut Out | 72 mm x 36 mm |
| Input Voltage | 24-48V AC/DC |
| Input Voltage - Maximum | 48V AC/DC |
| Input Voltage - Minimum | 24V DC |
| Length | 2.83" |
| Length (straight Wireway) | 2.83" |
|---|---|
| Min. On/off Pulse | 0.1 ms |
| Mounting | Panel |
| Mounting Style | Panel |
| Number Of Digits | 6 |
| Output Rating | 100 mA @ 30V DC (SSR), 3A @ 250V AC (Relay) |
| Power Rating | 24V AC/24-48V DC |
| Preset | 1 |
| Product Type | Counter/Timer |
| Reset Type | Key |
| Scaler | Yes |
| Width | 36 mm |
| Standards | CE, CRUS, EAC, ROHS, UKCA |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 9029108000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)