-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Counter/Timer |
|---|---|
| Counts | 99999 |
| Counts/second | 9.999 per sec. |
| Cutout Din Size | 1/16" |
| Depth | 100 mm |
| Display | LED |
| Display Span | 999999 |
| Display Type | LED |
| Features | Count Up, Count Down (Counter), Count Up, Count Down (Timer), Terminal Block |
| Input Voltage | 24-48V AC/DC |
| Input Voltage - Maximum | 48V AC/DC |
| Input Voltage - Minimum | 24V DC |
|---|---|
| Min. On/off Pulse | 0.1 ms |
| Mounting | Panel |
| Mounting Style | Panel |
| Number Of Digits | 6 |
| Power Rating | 24V AC/24-48V DC |
| Product Type | Counter/Timer |
| Reset Type | Key |
| Width | 48 mm |
| Standards | CE, CRUS, EAC, ROHS, UKCA |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.72 |
| HS Code | 9029108000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.16 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)