-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Counter/Timer |
|---|---|
| Counts | 99999 |
| Counts Per Second | 10000 |
| Depth | 100 mm |
| Display | LED |
| Fits Panel Cut Out | 0.0625" |
| Input Voltage | 5-30V DC |
| Min. On/off Pulse | 0.1 ms |
| Mounting | Panel |
| Number Of Digits | 6 |
|---|---|
| Output Rating | 5A, 100 mA |
| Power Rating | 100-240V AC |
| Prescaling Range | 0.00001 to 99999.9 |
| Preset | 2 |
| Relay | Mechanical Relay, SSR |
| Reset Type | Front Key, Rear Terminal |
| Width | 48 mm |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.72 |
| HS Code | 9029108000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.16 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)