-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Counter/Timer |
|---|---|
| Counts | 99999 |
| Depth | 100 mm |
| Display | LED |
| Display Type | LED |
| Min. On/off Pulse | 0.1 ms |
| Mounting | Panel |
| Number Of Digits | 6 |
|---|---|
| Output Rating | (1) Relay: 5A@250V AC, (1) SSR: 100mA@30V DC |
| Power Rating | 100-240V AC |
| Preset | 1 |
| Reset Type | Front Key, Rear Terminal |
| Width | 48 mm |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.72 |
| HS Code | 9029108000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.072 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)