-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Repair Kit |
|---|---|
| Compatible Connection Media Type - New | Air |
| Compatible With Brand | ARO |
| Compatible With Grainger Part No. | 2CAP7, 2CAP8, 5XA57, 5XA58, 5XA59, 5XA64, 5XA68, 5XA69 |
| Compatible With Mfr. Model No. | Pd05P-Aes-Daa-B, Pd05P-Aes-Dtt-B, Pd05P-Als-Kaa-B, Pd05P-Als-Ktt-B, Pd05P-Ars-Paa-B, Pd05P-Ars-Ptt-B, Pd05P-Ars-Puu-B, Pd05R-Ass-Saa-B |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Description | Air |
| Includes | Air Valve Retaining Rings, U-Cups |
|---|---|
| Material | Polyurethane, Nitrile |
| Number Of Gaskets | 3 |
| Number Of O-rings | 14 |
| Number Of Seals | 24 |
| Product Type | Air End Repair Kit |
ARO 637428 pump repair kit is ideal for maintaining the quality & performance of equipment. This kit can be used in pipelines and wastewater applications where pumps are prone to faults and failures.
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
It is a positive displacement pump with two diaphragms. These diaphragms move back and forth to form a temporary chamber to draw and expel fluid. These diaphragms serve as a barrier between air and fluid.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)