APPROVED VENDOR SG1207 430086 Water Heater Element

Item: AB9MRY
Model: SG1207 430086
Cross Ref: 2E299
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.96
10% off
$8.96 /unit (ex. VAT)
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
Item Water Heater Element
Element Mount Type Threaded Pipe
For Potable Water Use No
For Water Hardness Moderately Hard
Gasket Type Type Ag 1 Rubber
Hz 60 Hz
Includes Gasket Yes
Includes Mounting Hardware Yes
Insert Length 10.69"
Operating Voltage 240V AC
Plating Zinc
Power Consumption 2000 W
Screw Plug Material Steel
Sheath Material Copper
Standards Csa File Lr48791, Ul File E65554
Style Screw In
Thread Type NPSM
Type Low Watt Density
Voltage 240V AC
Watt Density Class Class LWD
Watts 2000 W

Shipping Information

Height (cm) 5.59
Length (cm) 34.8
Width (cm) 6.35
HS Code 8516900500
Country Of Origin MX
Weight (kg) 0.27

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site