APPROVED VENDOR SG1157L 430060 Water Heater Element

Item: AB9MRW
Model: SG1157L 430060
Cross Ref: 2E295
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.30
10% off
$8.37 /unit (ex. VAT)
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
Item Water Heater Element
Element Mount Type Threaded Pipe
For Potable Water Use No
For Water Hardness Moderately Hard
Gasket Type Type Ag 1 Rubber
Hz 60 Hz
Includes Gasket Yes
Includes Mounting Hardware Yes
Insert Length 7.75"
Operating Voltage 120V AC
Plating Zinc
Power Consumption 1500 W
Screw Plug Material Steel
Sheath Material Copper
Standards Csa File Lr48791, Ul File E65554
Style Screw In
Thread Type NPSM
Type Low Watt Density
Watt Density Class Class LWD

Shipping Information

Height (cm) 5.59
Length (cm) 34.8
Width (cm) 6.35
HS Code 8516900500
Country Of Origin MX
Weight (kg) 0.25

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site