-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Heater Element |
|---|---|
| Element Mount Type | Threaded Pipe |
| For Potable Water Use | No |
| For Water Hardness | Moderately Hard |
| Gasket Type | Type Ag 1 Rubber |
| Hz | 60 Hz |
| Includes Gasket | Yes |
| Includes Mounting Hardware | Yes |
| Insert Length | 9.94" |
| Operating Voltage | 240V AC |
| Plating | Zinc |
| Power Consumption | 3500 W |
|---|---|
| Screw Plug Material | Steel |
| Sheath Material | Copper |
| Standards | Csa File Lr48791, Ul File E65554 |
| Style | Screw In |
| Thread Type | NPSM |
| Type | Low Watt Density |
| Voltage | 240V AC |
| Watt Density Class | Class LWD |
| Watts | 3500 W |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 6.35 |
| HS Code | 8516900500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)