SHEPHERD CASTER 009499 Stem Caster Wrench

Item: AF7EDA
Model: 009499
Cross Ref: 20XE31
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.13
10% off
$13.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Caster Wrench

Shipping Information

Height (cm) 0.51
Length (cm) 19.81
Width (cm) 8.13
HS Code 8302200000
Weight (kg) 0.27

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site