-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Nut |
|---|---|
| Finish | Black Phosphate |
| Fits Bolt Sizes | #8 |
| Inside Dia. | 0.136" |
| Material | Spring Steel |
| Outside Dia. | 3/8" |
|---|---|
| Outside Dia. Tolerance | -0.01" to +0.01" |
| Retaining Dia. | #8 |
| System Of Measurement | Imperial |
| Thickness | 0.01" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.3 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)