-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Nut |
|---|---|
| Application | Stud Retention |
| Finish | Phosphate |
| Fits Bolt Sizes | 3/32" |
| For Screw Size | 3/32" |
| For Use With | Stud |
| Inside Dia. | 0.161" |
| Inside Diameter Tolerance | -0.002" to 0.003" |
| Material | Spring Steel |
| Outside Dia. | 0.195" |
|---|---|
| Outside Dia. Tolerance | -0.005" to +0.005" |
| Outside Diameter | 3/16" |
| Overall Width | 3/16" |
| Push Nut Type | Round Flat Pushnut |
| Retaining Dia. | 3/32" |
| System Of Measurement | Imperial |
| Thickness | 0.01" |
| Thickness Tolerance | -0.003" to +0.003" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 7318160030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)