-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Nut |
|---|---|
| Application | Bolt Retention |
| Finish | Zinc Plated |
| Fits Bolt Sizes | 1/2" |
| For Screw Size | 1/2" |
| For Use With | Stud |
| Inside Dia. | 0.463" |
| Material | Spring Steel |
| Outside Dia. | 15/16" |
|---|---|
| Outside Dia. Tolerance | -0.01" to +0.01" |
| Overall Width | 15/16" |
| Push Nut Type | Bolt Retainer |
| Retaining Dia. | 1/2" |
| System Of Measurement | Imperial |
| Thickness | 0.015" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.14 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)