-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self Regulating Heating Cable |
|---|---|
| Amps Per Cable @ 40f | 0.3A |
| Amps Per Foot @ 40f | 0.04A |
| Cable Cover Material | Thermoplastic Elastomer |
| Cable Material | Copper |
| Cable Type | Self Regulating |
| Color | Black |
| For Use Indoor/outdoors | Indoor/Outdoor |
| For Use With | Plastic Or Metal Pipe Up To 2 1/2" Dia, Short Pipes, Water Pipe System |
| Frequency | 60 Hz |
| Includes | Heating Cable And Power Cable With Plug |
| Max. Operating Temp. | 150°F |
| Min. Operating Temp. | -40°F |
| Mounting Location | Wet Or Dry |
|---|---|
| Nema Plug Configuration | 5-15P |
| Number Of Conductors | 3 |
| Overall Width | 1/2" |
| Phase | 1 |
| Plug Type | GFCI |
| Standards | Cetlus |
| Voltage | 120V AC |
| Wattage Output | 5 W |
| Watts On Metal | 36 W |
| Watts On Plastic | 48 W |
| Watts Per Cable @ 40f | 36 W |
| Watts Per Foot @ 40f | 6 W |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 31.75 |
| HS Code | 8516804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6975 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)