-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self Regulating Heating Cable |
|---|---|
| Amps Per Cable @ 40f | 2.1A |
| Amps Per Foot @ 40f | 0.025A |
| Cable Cover Material | Thermoplastic Elastomer |
| Cable Length | 100 ft. |
| Cable Material | Copper |
| Cable Type | Self Regulating |
| Color | Silver |
| For Use Indoor/outdoors | Indoor Only |
| For Use With | Plastic Or Metal Pipes Up To 8" Dia, Water Pipe System |
| Frequency | 60 Hz |
| Includes | 13R090 Splice/Tee Kit, 13R091 Roll Of Tape/Labels, Roll Of Cable, (2) 13R088 Power Connection Kits |
| Max. Circuit Length | 350 ft. |
| Max. Operating Temp. | 150°F |
| Min. Operating Temp. | -40°F |
|---|---|
| Mounting Location | Dry |
| Nema Plug Configuration | Hardwired |
| Number Of Conductors | 3 |
| Overall Width | 7/16" |
| Phase | 1 |
| Plug Type | GFCI |
| Voltage | 240V AC |
| Wattage Output | 5 W |
| Watts On Metal | 500 W |
| Watts On Plastic | 500 W |
| Watts Per Cable @ 40f | 600 W |
| Watts Per Foot @ 40f | 6 W |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.18 |
| HS Code | 8516804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.005 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)