-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self Regulating Heating Cable |
|---|---|
| Amps Per Cable @ 40f | 5A |
| Amps Per Foot @ 40f | 0.05A |
| Cable Length | 100 ft. |
| Mounting Location | Wet Or Dry |
| Number Of Conductors | 3 |
| Plug Type | GFCI |
|---|---|
| Watts On Metal | 500 W |
| Watts On Plastic | 500 W |
| Watts Per Cable @ 40f | 600 W |
| Watts Per Foot @ 40f | 6 W |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 16.76 |
| HS Code | 8516804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.455 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)