-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self Regulating Heating Cable |
|---|---|
| Amps Per Cable @ 40f | 2.1A |
| Amps Per Foot @ 40f | 0.025A |
| Cable Cover Material | Thermoplastic Elastomer |
| Cable Material | Copper |
| Cable Type | Self Regulating |
| Color | Black |
| For Use Indoor/outdoors | Indoor/Outdoor |
| For Use With | Gutter, Lighter Plastic Or Metal Pipes Up To 8" Dia, Roof |
| Frequency | 60 Hz |
| Includes | 13R090 Splice/Tee Kit, 13R091 Roll Of Tape/Labels, Roll Of Cable, (2) 13R088 Power Connection Kits |
| Max. Circuit Length | 350 ft. |
| Max. Operating Temp. | 150°F |
| Min. Operating Temp. | -40°F |
|---|---|
| Mounting Location | Wet Or Dry |
| Nema Plug Configuration | Hardwired |
| Number Of Conductors | 3 |
| Overall Width | 1/2" |
| Phase | 1 |
| Plug Type | GFCI |
| Voltage | 240V AC |
| Wattage Output | 5 W |
| Watts On Metal | 500 W |
| Watts On Plastic | 500 W |
| Watts Per Cable @ 40f | 600 W |
| Watts Per Foot @ 40f | 6 W |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 57.66 |
| Width (cm) | 55.63 |
| HS Code | 8516804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)