-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sliders |
|---|---|
| Color | Beige/Black |
| For Use On | Tables, Desks, Bookcases, Sofas, Beds |
| Height | 7/16" |
| Length | 5" |
| Material | Plastic and Foam |
|---|---|
| Shape | Square |
| Type | Foam Cushion |
| Width | 5" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 12.7 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)