VULCAN N56/07023 K Type Stranded Wire Length 100 Feet Glass

Item: AC9MNR
Model: N56/07023
Cross Ref: 3HL42
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$251.10
5% off
$238.55 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Type K Stranded Wire
Ambient Temp. Range 900°F
Conductor Design Stranded
Insulation Glass Braid
Insulation Material Glass Braid
Jacket Color Brown
Length 100 ft.
Length - Wire And Cable 100 ft.
No. Of Conductors 2
Number Of Conductors 2
Solid / Stranded Stranded
Termination Type None
Trade Designation K
Type Type K
Wire Length 100 ft.
Wire Size 20 AWG
Wire Size (wire And Cable) 20 AWG
Wire Size - Wire And Cable 20 AWG
Wire Type Type K
Wire Type - Wire And Cable K

Product Details

    • Max. Insulation Temp. (F) (900)

Shipping Information

Height (cm) 6.1
Length (cm) 12.7
Width (cm) 12.7
HS Code 8544493080
Country Of Origin US
Weight (kg) 0.495

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site