-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sliders |
|---|---|
| Attachment Method | Self-Adhesive |
| Color | Tan |
| For Floor Surface | Hard Floors, Vinyl, Carpet |
| For Use On | Tables, Desks, Bookcases, Sofas, Beds |
| Height | 0.312" |
| Length | 2 1/2" |
| Material | Felt, Plastic |
| Overall Height | 3/8" |
| Overall Length | 2 1/2" |
|---|---|
| Overall Width | 2 1/2" |
| Pad Material | Plastic |
| Product Shape | Square |
| Product Type | Furniture Glides |
| Shape | Square |
| Type | Adhesive |
| Width | 2 1/2" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 3926305000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)