-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Lead Wire |
|---|---|
| Ambient Temp. Range | 900°F |
| Conductor Design | Solid |
| Insulation Material | Fiberglass |
| Jacket Color | Brown |
| Length | 100 ft. |
| Material/connector | Fiberglass |
| Number Of Conductors | 2 |
| Solid / Stranded | Solid |
| Termination Type | None |
|---|---|
| Trade Designation | K |
| Type | K |
| Wire Length | 100 ft. |
| Wire Size | 24 AWG |
| Wire Size - Wire And Cable | 24 AWG |
| Wire Type | Type K |
| Wire Type - Wire And Cable | K |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.92 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)