-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Bibb |
|---|---|
| Body Material | Celcon |
| Design | Standard |
| Handle Material | Celcon |
| Handle Type | T Handle |
| Inlet Type | MNPT |
|---|---|
| Max. Pressure | 150 psi |
| Max. Temp. | 180°F |
| Opening Height | 3 3/4" |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 14.73 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)