-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Bibb |
|---|---|
| Body Material | Brass |
| Design | Standard |
| Handle Material | Aluminum |
| Handle Type | Quarter Turn |
| Inlet Type | MNPT |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 180°F |
| Opening Height | 2 1/4" |
| Standards | CSA |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 6.35 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)