-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Salvage Drum |
|---|---|
| Body Color | Yellow |
| Body Material Gauge | 16 ga. |
| Bottom Material Gauge | 16 ga. |
| Closing Ring Material | Steel |
| Closure Type | Bolt Ring |
| Color | Red, Yellow |
| Cover Color | Red |
| Cover Material | Carbon Steel |
| Drum Closure | Bolt Ring |
| Drum Head Type | Open Head |
| Drum Material | Steel |
| Drum Message Text | Salvage Drum |
| For Holding | Solids |
| Gasket Material | EPDM |
| Gauge | 16 ga, 20 ga. |
| Head Type | Open |
|---|---|
| Inside Dia. | 30" |
| Interior Coating | Rust Inhibitor |
| Interior Lining | Unlined With Rust Inhibitor |
| Load Capacity | 899 lbs. |
| Material | Carbon Steel |
| Material Thickness | 0.059" |
| Outside Dia. | 30 1/2" |
| Overall Height | 42 3/4" |
| Packing Group | I And II Of Hazardous Materials |
| Top Material Gauge | 16 ga. |
| Top Outside Diameter | 30 1/2" |
| Un Rating Liquids | Not Rated |
| Un Rating Solids | 1A2/Y409/S |
| Volume | 110 gal. |
| Volume Capacity | 110 gal. |
Skolnik HM11001 salvage drum or transport drum is used for storing and transporting liquids, powder materials and even hazardous materials.
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 81.28 |
| HS Code | 7310100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45 |
Under diverse operating situations having varying pressure and temperature ratings, flange gaskets provide a static seal between two flange faces. A gasket creates a seal to keep liquids and gases in place by filling the minuscule crevices and imperfections of the flange faces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)