-
Select Country
- Source Now
Get it by Wednesday, Feb 18
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
| Item | High Pressure Sodium Light Fixture |
|---|---|
| Application | Hazardous/Wet Location |
| Ballast Line Voltage | 120/208/240/277V |
| Ballast Type | Multi Tap |
| Enclosure | NEMA 4X, Class I Division 2 Group A B C D, Class II Division 1 And 2 Group E F G, Class III |
| Globe Material | Impact Resistant Glass |
| Housing Finish | Baked Epoxy Powder Coated |
| Housing Material | Die Cast Copper Free Aluminum |
|---|---|
| Hub Size | 1" |
| Lamp Type | High Pressure Sodium |
| Lamp Wattage | 250 W |
| Mounting | Pendant, Rigid Style |
| No. Of Hubs | 1 |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)