-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Sodium Light Fixture |
|---|---|
| Application | Hazardous Location |
| Ballast Line Voltage | 120/208/240/277V |
| Ballast Type | Multi Tap, HPF |
| Enclosure | NEMA 4X, Class I Division 2 Group A B C D, Class II Division 1 And 2 Group E F G, Class III |
| Globe Material | Heat Resistant Prismatic Glass |
| Housing Finish | Epoxy Powder Coated |
| Housing Material | Die Cast Copper Free Aluminum |
| Hub Size | 1" |
| Hub Type | NPT |
| Lamp Type | Mogul Base High Pressure Sodium |
|---|---|
| Lamp Wattage | 100 W |
| Mounting | Pendant, Rigid Style |
| No. Of Hubs | 1 |
| Ballast/line Voltage | 120/208/240/277V at 60 HZ |
| Enclosure | NEMA 4X, CLASS I Div 2 Group A B C D, CLASS II Div 1 And 2 Group E F G, CLASS III |
| Hub Size | 1" NPT |
| lamp watts | 100 W |
| no. of hub | 1 |
| Standard Logo | ul.png |
| Length (cm) | 32 |
|---|
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)