APPLETON ELECTRIC KPAL151048 High Pressure Sodium Light Fixture, 150W

Item: BJ9VJX
Model: KPAL151048
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,295.84 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item High Pressure Sodium Light Fixture
Application Hazardous Location
Ballast Line Voltage 480V
Ballast Type HPF
Enclosure NEMA 4X, Class I Division 2 Group A B C D, Class II Division 1 And 2 Group E F G, Class III
Globe Material Heat Resistant Prismatic Glass
Housing Finish Epoxy Powder Coated
Housing Material Die Cast Copper Free Aluminum
Hub Size 1"
Hub Type NPT
Lamp Type S55 Mogul Base High Pressure Sodium
Lamp Wattage 150 W
Mounting Pendant, Rigid Style
No. Of Hubs 1
Ballast/line Voltage 480V at 60 HZ
Enclosure NEMA 4X, CLASS I Div 2 Group A B C D, CLASS II Div 1 And 2 Group E F G, CLASS III
Hub Size 1" NPT
lamp watts 150 W
no. of hub 1
Standard Logo ul.png

Shipping Information

Length (cm) 32
Country Of Origin US

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site