APPLETON ELECTRIC KPAL1075MT High Pressure Sodium Light Fixture, 100W

Item: BJ9VJH
Model: KPAL1075MT
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,274.81 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item High Pressure Sodium Light Fixture
Application Marine And Wet Location
Ballast Line Voltage 120/208/240/277V
Ballast Type Multi Tap, HPF
Enclosure Class I Division 2 Group A B C D, Class II Division 1 And 2 Group E F G, Class III, NEMA 4X, IP66
Globe Material Heat Resistant Prismatic Glass
Housing Finish Electrostatically Applied Epoxy Powder Coated
Housing Material Cast Copper Free Aluminum
Hub Size 3/4"
Hub Type NPT
Lamp Type Mogul Base High Pressure Sodium
Lamp Wattage 100 W
Mounting Pendant, Rigid Style
No. Of Hubs 1
Ballast/line Voltage 120/208/240/277V at 60 Hz
Enclosure Class I Div 2 Group A B C D, Class II Div 1 And 2 Group E F G, Class III, NEMA 4X/IP66
Hub Size 3/4" NPT
lamp watts 100 W
no. of hub 1
Standard Logo ul.png

Shipping Information

Length (cm) 32
Country Of Origin US

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site