APOLLO VALVES 7014701 Bronze 2 Pcs Ball Valve with Standard Configuration 1-1/2 Inch Size, 2 x FNPT, 3.77 x 1.38 x 2.22 Inch Size

Item: AK2HPP
Model: 7014701
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$270.58 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Ball Valve
Ball Material Stainless steel
Body Material Bronze
Bore Type Reduced Bore
Color Yellow, Bronze
Connection Type FNPT
D-1 2.56
D1 1.9
D2 1.9
Dimensions 3.77" x 1.38" x 2.22"
E 1.12
Finish None
Grease-free No
Handgrip Length 1"
Handle/hand Wheel Height 0.9"
Housing Construction 2-Part
Length Of Connection 1 2.14"
Length Of Connection 2 2.17"
M1 1
M2 7.75
Max. Medium Temp. 500°F
Max. Operating Pressure 600 psi
Medically Clean No
Medium Temp. (continuous) -20.002°F to +500°F
Min. Medium Temp. -20°F
Outer Pipe Dia. Connection 1 1.9"
Outer Pipe Dia. Connection 2 1.9"
Series 70 Series Ball Valves
Shape Straight
Size 1 1/2"
Spindle Material Stainless steel
Surface Protection None
U 1.31
V 2.18
With Filter No
With Thermometer No
Working Length Connection 1 1.47"
Working Length Connection 2 1.49"
Y 0.9
Z1 1.47
Z2 1.49

Shipping Information

Height (cm) 5.64
Length (cm) 9.58
Width (cm) 3.51
Country Of Origin US
Weight (kg) 2.0385

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site