-
Select Country
- Source Now
Get it by Friday, Feb 6
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
| Item | Ball Valve |
|---|---|
| Ball Material | Stainless steel |
| Body Material | Bronze |
| Bore Type | Reduced Bore |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| D-1 | 2.99 |
| D1 | 2.38 |
| D2 | 2.38 |
| Dimensions | 7.14" x 1.43" x 2.29" |
| E | 1.12 |
| Finish | None |
| Grease-free | No |
| Handgrip Length | 1" |
| Handle/hand Wheel Height | 0.9" |
| Housing Construction | 2-Part |
| Length Of Connection 1 | 2.35" |
| Length Of Connection 2 | 2.32" |
| M1 | 1 |
| M2 | 7.75 |
| Max. Medium Temp. | 500°F |
| Max. Operating Pressure | 600 psi |
|---|---|
| Medically Clean | No |
| Medium Temp. (continuous) | -20.002°F to +500°F |
| Min. Medium Temp. | -20°F |
| Outer Pipe Dia. Connection 1 | 2.38" |
| Outer Pipe Dia. Connection 2 | 2.38" |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 2" |
| Spindle Material | Stainless steel |
| Surface Protection | None |
| U | 1.31 |
| V | 2.37 |
| With Filter | No |
| With Thermometer | No |
| Working Length Connection 1 | 1.75" |
| Working Length Connection 2 | 1.73" |
| Y | 0.9 |
| Z1 | 1.75 |
| Z2 | 1.73 |
| Height (cm) | 5.82 |
|---|---|
| Length (cm) | 18.14 |
| Width (cm) | 3.63 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.646 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)