-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Commercial Use, Institutional Use, Residential Use |
| Body Material | Bronze |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Connections | NPT x NPT |
| Dimensions | 4 3/4" x 2 1/4" x 5 3/4" |
| Disc Material | EPDM |
| Factory Set Pressure | 60 psi |
| Finish | None |
| For Media | Water |
| Height | 146.05 mm |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 1" |
| Lead Free | Yes |
| Length | 4 5/8" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Continuous Flow Rate | 59 GPM |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 400 psi |
| Max. Operating Temperature | 180°F |
| Min. Medium Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
|---|---|
| Operating Pressure Range | 15 psi to 400 psi |
| Outer Pipe Dia. Connection 1 | 1.31" |
| Outer Pipe Dia. Connection 2 | 1.31" |
| Outlet Connection Size | 1" |
| Overall Height | 5 5/8" |
| Overall Width | 4 11/16" |
| Peak Medium Temp. | 180°F |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 15 psi to 75 psi |
| Pressure Rating | 15 psi to 75 psi, 15 psig to 75 psig |
| Seat Material | EPDM |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 1" |
| Strainer | No |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Standard |
| With Pressure Gauge | No |
| Standards | ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356 |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 5.72 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.215 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)