-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Midspan Power Injector |
|---|---|
| Camera Inputs | 1 |
| Color | Black |
| Depth | 3 1/2" |
| Features | Poe Injector |
| For Use With | Poe Cameras And Devices |
| Height | 1" |
| Includes | Power Adapter, Power Cord |
| Input Voltage | 3 1/2" |
| Length | 3 1/2" |
| Material | Plastic |
| Maximum Input Current | 1.5A |
|---|---|
| Maximum Output Power | 30 W |
| Maximum Output Voltage | 24V DC |
| Mounting | Desktop, Rack |
| Ndaa Compliant | Yes |
| Output Ports | 1 x 10/100Base-TX |
| Output Voltage | 24V DC |
| Overall Depth | 30W |
| Overall Width | 3 1/2" |
| standard | CE, CSA Standard C22.2 No.205-M1983, UL 60950-1 |
Altronix NetWay1X single port midspan PoE / PoE+ power injector delivers PoE up to 30W power per port and transfers text, audio & visual data at speeds up to 10 Mbps, to PoE compliant devices like IP cameras, wireless access points, VoIP phones and other high power network devices which are located at a distance up to 100 meters from the injector. It features a standard network cable (CAT5e or over) to deliver both power & data with strong and speedy connections. This NetWay1X PoE injector also offers protection and auto detection of legacy to non PoE devices by using 24VDC / VAC input voltage connection at 1.5A current to guarantee maximum safety to the equipment. It is equipped with PoE status LED to indicate normal operation in real time and PoE manual shutdown for resetting cameras and / or edge devices. Altronix PoE injector is capable of operating at temperatures ranging from 32 degrees to 113 degrees Fahrenheit. It performs at a maximum altitude of 3048 metres in non condensing humidity ranging up to 85 per cent.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1395 |
Altronix NetWay1X single port midspan injector can be connected to both PoE and non-PoE devices like PoE cameras, IP cameras, VoIP phones, wireless access points and other high power network devices.
Altronix Netway1 is compatible with PoE devices requiring power supply ratings up to 30W.
It takes around 4 seconds to return to normal operation after PoE shutdown.
Midspan power injectors are PoE devices that connect a non PoE capable switch or data server with a PoE capable device (such as VoIP phones or IP cameras). In other words, these injectors add (or inject) power to an ethernet or data cable for powering PoE devices, without connecting each device with a separate power supply.
The data travels from PoE capable switches to injectors, which feed them to IP cameras over 2 pairs of wires.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)