-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PoE Injector |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Enclosure Depth | 3 13/16" |
| Enclosure Height | 1" |
| Enclosure Length | 2 1/2" |
| Finish | Unfinished |
| Height | 1" |
| Includes | Tp2440 Plug-In Transformer |
| Input Voltage | 24V AC/DC |
| Length | 3.797" |
| Number Of Outputs | 1 |
| Output Amps | 0.32A |
|---|---|
| Output Voltage | 48V DC |
| Overall Height | 1" |
| Overall Length | 3 13/16" |
| Overall Width | 2 1/2" |
| Product Type | Poe Injector |
| Sub-category | Power Supply: Rack Mount |
| Type | Single Port |
| Voltage | 48V DC |
| Width | 2 1/2" |
| standard | CUL LISTED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.64 |
| Width (cm) | 6.35 |
| HS Code | 8517620050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)