-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Midspan Power Injector |
|---|---|
| Camera Inputs | 1 |
| Color | Black |
| Depth | 3 51/64" |
| Features | Auto Detection, Midspan Port, Poe Shutdown, Poe Status Led Indicator, Protection Of Legacy Non-Poe Cameras/Devices, Provides Power And Data Up To 100M Away |
| For Use With | Poe Cameras And Devices |
| Height | 1" |
| Includes | Poe Injector |
| Input Voltage | 12/16V DC |
| Length | 3 51/64" |
| Maximum Input Current | 1.6A |
| Maximum Input Voltage | 12/16V DC |
|---|---|
| Maximum Output Power | 15.4 W |
| Maximum Output Voltage | 48V DC |
| Mounting | Desktop, Rack |
| Ndaa Compliant | Yes |
| Output Ports | 1 x 10/100Base-TX |
| Output Voltage | 48V DC |
| Overall Width | 2 1/2" |
| Material | 2 1/2 in |
| standard | CE, UL 60950-1 |
Altronix NetWay112 single port midspan PoE injector provides PoE up to 15.4W power per port and transfers data (text, audio & video) at speeds up to 10 Mbps to PoE compliant devices like IP cameras, wireless access points, VoIP phones and other high power network devices which are located at a distance up to 100 meters from the injector. It features a standard network cable (CAT5e or over) to deliver both power & data with strong and speedy connections. The NetWay112 PoE injector also offers protection and auto detection of legacy to non PoE devices by using 12 / 16VDC low voltage connection, hence ensuring maximum safety to the equipment. It is equipped with PoE status LED and spring terminals for input and PoE shutdown. This PoE shutdown enables resetting of cameras and / or edge devices. Altronix PoE injector is capable of operating at temperatures ranging from 32 degrees to 104 degrees Fahrenheit. It performs at a maximum altitude of 3048 meters in non condensing humidity ranging up to 85 per cent.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.64 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Altronix NetWay112 single port midspan injector can be connected to both PoE and non-PoE devices like PoE cameras, IP cameras, VoIP phones, wireless access points and other high power network devices.
Altronix Netway1 is compatible with PoE devices requiring power supply ratings up to 15.4W.
It takes around 4 seconds to return to normal operation after PoE shutdown.
It is recommended to use a UL-listed access control limited power supply (for UL294 applications) or Class 2 rated transformer / power supply (for UL60950-1 applications).
Midspan power injectors are PoE devices that connect a non PoE capable switch or data server with a PoE capable device (such as VoIP phones or IP cameras). In other words, these injectors add (or inject) power to an ethernet or data cable for powering PoE devices without connecting each device having a separate power supply.
Through PoE capable switches, the data travels from them to the injectors, which feed them to IP cameras over 2 pairs of wires in the ethernet cables.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)