-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply 2Out 12Dc Or 24Dc @ 1.75A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Length | 13" |
| Enclosure Width | 13" |
| Finish | Unfinished |
| Includes | Battery Leads |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Steel |
| Number Of Outputs | 12/24V DC |
|---|---|
| Output Amps | 1.75A |
| Output Voltage | 12/24V DC |
| Overall Height | 13 1/2" |
| Overall Length | 3 1/4" |
| Overall Width | 13" |
| Product Type | Power Supply |
| Type | Power Supply/Charger Fire Disconnect |
| Voltage | 12/24V DC |
| Standards | CSFM, CUL LISTED, MEA, NFPA, ROHS COMPLIANT, UL LISTED |
Altronix AL175ULX power supply / charger is ideal for security & access control systems. It offers a dependable power source to guarantee the uninterrupted functionality of essential devices like surveillance cameras and access control panels in diverse settings, such as commercial structures, healthcare facilities and educational establishments.
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 33.02 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.185 |
Major factors include power compatibility, load capacity, environmental suitability, battery backup options, mounting choices, surge protection, remote monitoring, standards compliance, security levels, battery management, physical fit, certifications and integration ease.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)