-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply 2Out 12Dc Or 24Dc @ 1.75A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Depth | 3 1/2" |
| Enclosure Height | 8 1/2" |
| Enclosure Length | 7 1/2" |
| Enclosure Width | 7 1/2" |
| Finish | Unfinished |
| Includes | Battery Leads |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Steel |
|---|---|
| Number Of Outputs | 12/24V DC |
| Output Amps | 1.75A |
| Output Voltage | 12/24V DC |
| Overall Height | 8 1/2" |
| Overall Length | 3 1/2" |
| Overall Width | 7 1/2" |
| Product Type | Power Supply |
| Type | Power Supply/Charger Fire Disconnect |
| Voltage | 12/24V DC |
| Standards | CSFM, CUL LISTED, MEA, NFPA, ROHS COMPLIANT, UL LISTED |
Altronix AL175UL switching power supply converts and regulates electrical power to meet the specific voltage and current requirements of connected devices, safeguarding them against voltage fluctuations and power surges. It is used in access control systems, surveillance cameras and alarm systems.
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 19.05 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.574 |
It can be operated at temperatures ranging from 0 to 49 degrees C.
This charger can handle relative humidity levels of 85% +/- 5%, ensuring efficient operation even in moderately humid conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)