-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply 2Out 12Dc Or 24Dc @ 1A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Depth | 3 1/2" |
| Enclosure Length | 7 1/2" |
| Enclosure Width | 7 1/2" |
| Finish | Unfinished |
| Includes | Battery Leads |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Steel |
|---|---|
| Number Of Outputs | 12/24V DC |
| Output Amps | 1A |
| Output Voltage | 12/24V DC |
| Overall Height | 8 1/2" |
| Overall Length | 3 1/2" |
| Overall Width | 7 1/2" |
| Product Type | Power Supply |
| Type | Power Supply/Charger Fire Disconnect |
| Voltage | 12/24V DC |
| Standards | CUL LISTED, MEA, NFPA, ROHS COMPLIANT, UL LISTED |
Altronix AL125UL power supply / charger is used in security & access control systems. It provides a reliable power source to ensure uninterrupted operation of electrical systems. With thermal overload protection, it safeguards against overheating, enhancing safety. It is suitable for powering electronic access control devices, surveillance cameras & alarm systems.
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 19.05 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.79 |
Major factors include voltage output, current capacity, battery backup, physical size, compatibility, safety features, regulatory compliance, remote monitoring, integration and environmental conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)