-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylinder Cart |
|---|---|
| Capacity | 300 lbs. |
| Caster Size | 5" |
| Color | Red |
| Cylinder Dia. | 9 1/2" |
| Depth | 54" |
| Handle Type | Utility |
| Length | 29 1/4" |
| Lift | Hydraulic Pump |
| Lift Height | 40" |
| Load Capacity | 300 lbs. |
| Load Center | 10" |
| Lowered Height | 2.5" |
| Material | Steel |
| Max. Cylinder Dia. | 9.5" |
|---|---|
| No. Of Caster | 4 |
| Noseplate Depth | 12" |
| Noseplate Width | 20" |
| Overall Depth | 29.25" |
| Overall Height | 54" |
| Overall Length | 29 1/4" |
| Overall Width | 20" |
| Platform Length | 20" |
| Platform Width | 12" |
| Power Source | Hydraulic Pump |
| Raised Height | 40" |
| Wheel Material | Polyurethane |
Wesco 260161 hydraulic cylinder lift enables workers to access and transport heavy loads with ease, reducing the risk of injury and fatigue. Its stability and hydraulic mechanism provide a reliable & steady lifting solution, ensuring precise positioning and support during operations. It is ideal for manufacturing facilities, automotive repair shops, warehouses and construction sites.
| Height (cm) | 137.16 |
|---|---|
| Length (cm) | 74.3 |
| Width (cm) | 50.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 74.25 |
The lift's stability is ensured through two fixed wheels, which provide stability and two swivel wheels that enable manoeuvrability. This combination guarantees controlled and secure movement while handling heavy loads.
Maintaining proper weight limits, ensuring a stable and level surface and avoiding sudden movements to prevent accidents or damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)