-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Element Kit |
|---|---|
| Accessory/service Kit Type | Filter Repair |
| Air Preparation Product Type | Service Kit |
| Air Preparation Series | General Industrial Series |
| Compatible Grainger Part No. | 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808 |
| Compatible Manufacturer Part No. | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
| Compatible Manufacturer Part Number | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
| Filter Element Material | Plastic |
| Filter Type | Particulate |
|---|---|
| For Fluid Type | Water |
| For Removal Of | Particles, Water |
| For Substance Type | Air |
| Media Type - Air Treatment | Plastic |
| Microns | 5 µm |
| Series | 06F Series |
| Type | Pneumatic |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 5.08 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)