-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bore Dia. | 3/8" |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Thermoplastic |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Thermoplastic Rubber |
| Compatible With Series | Pegasus 12 |
| Core Color | Tan |
| Core Material | Polypropylene |
| Durometer Rating | 65 Shore A |
| Features | Antimicrobial |
| Fits Axle | 3/8" |
| For Axle Size | 7/16" |
| Hub Length | 1 9/16" |
| Hub Width | 1 1/2" |
| Includes | Thread Guards |
| Includes Spanner Bushing | Not Included |
|---|---|
| Load Rating | 200 lbs. |
| Non-marking | Yes |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -40°F |
| Spanner Bushing | Yes |
| Temp. Range | Up To 180°F |
| Tread Material | Rubber |
| Tread Shape | Donut |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Blue |
| Wheel Core Material | Plastic |
| Wheel Hardness Rating | 70 Shore A |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Gray |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 21.59 |
| HS Code | 8716905040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)