-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Ductile Cast Iron |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Ductile Iron |
| Core Color | Black |
| Core Material | Ductile Cast Iron |
| Durometer Rating | 80 Rockwell B |
| Fits Axle | 1/2" |
| Hub Length | 2.187" |
| Hub Width | 2.188" |
|---|---|
| Load Rating | 1500 lbs. |
| Non-marking | No |
| Spanner Bushing | Yes |
| Temp. Range | Up To 800°F |
| Wheel Bearing Type | Roller |
| Wheel Color | Black |
| Wheel Dia. | 8" |
| Wheel Material | Ductile Cast Iron |
| Wheel Width | 2" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)