-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Cast Iron |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Cast Iron |
| Core Color | Silver |
| Core Material | Cast Iron |
| Durometer Rating | Brinell 145 |
| Fits Axle | 3/8" |
| For Axle Size | 3/8", 1/2" |
| Hub Length | 1 5/8" |
| Hub Width | 1 5/8" |
| Includes | Spanner Bushing |
| Includes Spanner Bushing | Included |
| Load Rating | 650 lbs. |
| Non-marking | Yes |
|---|---|
| Operating Temperature Range | Up to 800°F |
| Resistant To | Most Acids And Chemicals |
| Spanner Bushing | Yes |
| Temp. Range | Up To 800°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Color | Gray |
| Wheel Core Material | Plastic |
| Wheel Dia. | 4" |
| Wheel Material | Cast Iron |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Iron |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 10.16 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.999 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)