-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Ductile Cast Iron |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Ductile Iron |
| Core Color | Black |
| Core Material | Ductile Cast Iron |
| Durometer Rating | 80 Rockwell B |
| Fits Axle | 1/2" |
| For Axle Size | 1/2" |
| Hub Length | 2 3/16" |
| Hub Width | 2.188" |
| Includes | Spanner Bushing |
| Includes Spanner Bushing | Not Included |
| Load Rating | 1500 lbs. |
| Non-marking | Yes |
|---|---|
| Operating Temperature Range | Up to 800°F |
| Spanner Bushing | Yes |
| Temp. Range | Up To 800°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Color | Black |
| Wheel Core Material | Plastic |
| Wheel Dia. | 5" |
| Wheel Material | Ductile Cast Iron |
| Wheel Width | 2" |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness | 190-230 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Ductile Iron |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)