-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Stem Caster |
|---|---|
| Application | Food Service Racks And Cases, Hotel Equipment, Institutional Equipment, Stock Carts |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Mounting Type | Stem |
| Caster Stem Type | Square |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Wheel Material | Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Rubber |
| Frame Finish | Zinc Plated |
| Load Capacity | 140 lbs. |
| Load Rating | 140 lbs. |
| Mounting Height | 4 13/16" |
| Non-marking | No |
| Number Of Wheels | 1 |
|---|---|
| Operating Temperature Range | -40°F to +158°F |
| Overall Height | 4 13/16" |
| Raceway | Double Ball |
| Replacement Wheel | 26Y333 |
| Standards | Nsf Listed Ansi Icwm |
| Stem Dia. | 3/4" |
| Stem Length | 2" |
| Stem Type | Octagon, Square |
| Swivel Raceway Type | Double Ball |
| Temp. Range | -40°F to +180°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Plain |
| Wheel Color | Black |
| Wheel Core Material | Rubber |
| Wheel Dia. | 4" |
| Wheel Material | Rubber |
| Wheel/tread Color | Black |
| Wheel/tread Material | Rubber |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 9.14 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)