-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Stem Caster |
|---|---|
| Application | Food Service Racks And Cases, Hotel Equipment, Institutional Equipment, Stock Carts |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Features | Corrosion-Resistant, Quiet-Roll |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Stem Type | Friction Ring |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Rubber |
| Caster Wheel Shape | Standard |
| Compatible Wheel Grainger Part Number | 26Y342 |
| Core Color | Black |
| Core Material | Rubber |
| For Surface Type | Tile, Vinyl, Wood |
| Frame Finish | Zinc Plated |
| Includes | Dust Cover |
| Load Capacity | 150 lbs. |
| Mounting Height | 4 1/2" |
| Non-marking | No |
| Number Of Wheels | 1 |
| Operating Temperature - Maximum | 180°F |
|---|---|
| Operating Temperature - Minimum | -40°F |
| Raceway | Double Ball |
| Series | PEGASUS 12 Series |
| Standards | Ansi Icwm, Nsf Listed |
| Stem Dia. | 7/16" |
| Stem Length | 1 29/32" |
| Stem Type | Friction Ring |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +180°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Delrin |
| Wheel Color | Black |
| Wheel Core Material | Rubber |
| Wheel Core Type | Solid |
| Wheel Dia. | 3 1/2" |
| Wheel Hardness Rating | 80 Shore A |
| Wheel Material | Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Black |
| Wheel/tread Material | Rubber |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.84 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)